Beli filter regulator di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SMC Filter Regulator (Regulator Filter Udara)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp999.900

  2. SMC Filter Regulator AW-A Series (Regulator Filter Udara)
    Mulai

    Rp929.900

    SMC Filter Regulator AW-A Series (Regulator Filter Udara)
    atribut:
    • Drain Port: (-) With drain cock
    • Exhaust Type: Relief type
    • Pressure Setting Range (MPa): 0.05 - 0.7
  3. monotaro Filter Regulator (Semi-Automatic Drain) (Regulator Filter Udara)
    Mulai

    Rp629.900

    monotaro Filter Regulator (Semi-Automatic Drain) (Regulator Filter Udara)
    Deskripsi:
    And removal of 5 micro m or more solid contaminants and the drain contained in the compressed air, allowing pressure control of the outlet side.
    atribut:
    • Drainage unit Port size (Rc): 43473
    • Pressure gauge connection caliber: Rc1 / 8
    • Maximum Operating Pressure (MPa): 1
    • Filtration rating ( micro m): Five
    • Filter Drain Capacity (ml): 80
    • Accessories: Pressure gauge, bracket
    • Auto drain Specification: Semi-auto drain
    • Ball Material: Polycarbonate
    • Body Material: Zinc alloy
    • Bowl material: Polycarbonate
    • Case: Zinc alloy case with case guard
    • Filter: Semi auto drain
    • Fluid: Compressed air
    • Lid Material: Polyacetal
    • Material (ball guard): Zinc alloy
    • Mounting Method: With bracket
    • Operating Temperature Range (°C): 5 to 60
    • Pressure Gauge: With pressure gauge
    • Proof Pressure (MPa): 1.2
    • Screw Type: Rc
    • Set Pressure Range (MPa): 0.05 to 0.85
    • Set Pressure Unit: MPa
  4. Melzer Air Filter Regulator (Regulator Filter Udara)
    Mulai

    Rp339.900

    Melzer Air Filter Regulator (Regulator Filter Udara)
    atribut:
    • Size (inch): 1/2
    • Working Pressure (psi): 0-1115
    • Maximum Pressure (psi): 220
  5. TRUSCO Regulator c/w Filter (Filter Regulator Udara)
    Mulai

    Rp1.199.900

    TRUSCO Regulator c/w Filter (Filter Regulator Udara)
    Deskripsi:
    -Unit that integrates air filter and regulator.
  6. TRUSCO Filter Regulator (Regulator Filter Udara)
    36%
    Mulai

    Rp639.900

    TRUSCO Filter Regulator (Regulator Filter Udara)
    Deskripsi:
    -A compactly assembled equipment with integrated air filter and air regulator.
    atribut:
    • Set Pressure (MPa): 0.05 to 0.85
    • Filtration precision: 40μm
    • Connection Port Diameter: 0
    • Working Pressure: 1MPa
    • Processing Air Volume per minute: 0.5
    • Total Length: 156mm
  7. FESTO Compressed Air Filter Regulator MS Basic Series (Regulator Filter Udara)
    Mulai

    Rp649.900

    FESTO Compressed Air Filter Regulator MS Basic Series (Regulator Filter Udara)
    atribut:
    • Size: 2
    • Series: MS
    • Medium Temperature (°C): -5 to 50
    • Ambient Temperature (°C): -5 to 50
    • Pressure Regulation Range (bar): 0.5 to 7
    • Max. Pressure Hysteresis (bar): 0.25
  8. KRISBOW Filter Regulator Lubricator (Unit FRL)
    Mulai

    Rp1.099.900

    KRISBOW Filter Regulator Lubricator (Unit FRL)
    Deskripsi:
    Filter Regulator LubricatorMetal Bowl with Gauge 1inch
    atribut:
    • Adj. Pressure Range (bar): 10
    • Max. Service Pressure (bar): 15
    • Operating Temperature Range (°C): 5 - 80
    • Filter Element (micron): 5
  9. TRUSCO Filter Regulator (Regulator Filter Udara)
    Mulai

    Rp1.399.900

    TRUSCO Filter Regulator (Regulator Filter Udara)
    Deskripsi:
    This device combines an air filter and regulator into one compact unit.
    atribut:
    • Connector Diameter: Rc1/4
    • Drain Capacity (cm³): 35
    • Filtration Accuracy (µm): 5
    • Operating Pressure (MPa) : 0.05 to 1.0
    • Overall Length L (mm): 206.5
    • Process air flow Rate (m ³/min) (ANR): 1.1
    • Setting Pressure (MPa): 0.05 to 0.85
    • Suitable fluid: Air
    • Trusco Part No.: 562-5624
    • Type Of Thread: Rc
  10. CP Filter Regulator Pneumatic (Regulator Filter Udara)
    Mulai

    Rp169.900

  11. Miyoshi Kikai Universal Joint
    BARU
    Mulai

    Rp1.399.900

    Miyoshi Kikai Universal Joint
    Deskripsi:
    The entire joint is hardened to increase fatigue strength. Please use a boot oil pack to extend the life of the joint.
  12. Kennedy Air Filter Regulator Comb I (Regulator Penyaring Udara)
    Mulai

    Rp859.900

    Kennedy Air Filter Regulator Comb I (Regulator Penyaring Udara)
    Deskripsi:
    Manual/semi-auto drain as standard. Rolling membrane regulator with secondary bleed and adjustable knob. 20µm element as standard. Simply unscrew bowl for servicing. Use individually or as part of a combination unit. Pressure range: 0-8 bar. Max inlet: 15 bar. Body: Technopolymer. Bowl: Polycarbonate with protector. Filtration size: 20µm.
    atribut:
    • Drain Type: Manual Semi-Auto
  13. KRISBOW Filter Regulator Metal Guard (Regulator Filter Udara)
    Mulai

    Rp649.900

    KRISBOW Filter Regulator Metal Guard (Regulator Filter Udara)
    atribut:
    • Port Size (inch): 1/4
    • Adj. Pressure Range (bar): 10
    • Max. Service Pressure (bar): 15
    • Operating Temperature Range (°C): 5 - 80
    • Drain Capacity (ml): 80 (manual)
    • Filter Element (micron): 5
    • Maximum Flow Rate (L/minute): 1750
  14. EMC AER Series Regulator Filter (Filter Regulator Udara)
    Mulai

    Rp129.900

    EMC AER Series Regulator Filter (Filter Regulator Udara)
    atribut:
    • Series No.: AE: Small Body Size without bowl guard
    • Poer Size (inch): 1/4
    • Body Size: 2000 Body
    • Working Medium: Air
    • Adjust Pressure Range (MPa): 0.05-0.85
    • Maximum Adjusting Pressure (MPa): 1
    • Guaranteed Pressure (MPa): 1.5
    • Weight (g): 200
    • Working Pressure (MPa): 0-1
    • Working Temperature (°C): 5~6
Daftar Harga filter regulator Terbaru October 2026
SMC Filter Regulator (Regulator Filter Udara)Rp999.900
SMC Filter Regulator AW-A Series (Regulator Filter Udara)Rp929.900
SMC Regulator (Regulator Tekanan Udara)Rp42.900
monotaro Filter Regulator (Semi-Automatic Drain) (Regulator Filter Udara)Rp629.900
Melzer Air Filter Regulator (Regulator Filter Udara)Rp339.900
TRUSCO Regulator c/w Filter (Filter Regulator Udara)Rp1.199.900
TRUSCO Filter Regulator (Regulator Filter Udara)Rp639.900
WIKA Pressure GaugeRp569.900
FESTO Compressed Air Filter Regulator MS Basic Series (Regulator Filter Udara)Rp649.900
Wipro Regulator & Filter for Mini Compressor (Regulator Filter Udara)Rp189.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)